Beli sound system toa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Portable Amplifier
    Mulai

    Rp6.099.900

    TOA Portable Amplifier
    Deskripsi:
    TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
  2. Motorola MOTOTRBO ION Smart Radio (HT)
    Mulai

    Rp65.999.900

    Motorola MOTOTRBO ION Smart Radio (HT)
    Deskripsi:
    The MOTOTRBO Ion smart radio is the first business-ready communication device with all-on voice and broadband data capabilities. It brings together renowned PTT performance, an open app ecosystem on the Android platform, and access to Motorola Solutions' unified technology ecosystem-from video security and analytics solutions, to best-in-class network security, to powerful new software and technology services like smart virtual assistants. With MOTOTRBO Ion, teams stay connected across networks and devices. Business-critical data and workflows are unified and simplified. And the capabilities your workforce needs to be at their best are always on.
    atribut:
    • Band: UHF
    • RF Output Power (W): 4 (high); 1 (low)
    • Battery Capacity (mAh): Standard 2820; Standard HazLoc 2900; High Capacity HazLoc 4400
    • Channel Spacing (kHz): 12.5, 25
    • Channel Capacity: 1000
    • Adjacent Channel Power (dB): 60 (12.5kHz channel), 70 (25kHz channel)
    • Audio Output (W): 1 @ 1% distortion, Max. 3
    • Bluetooth Range (m): 10 (Class 1.5)
    • Bluetooth Version: 5.0 + LE +BR/EDR
    • Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
    • Conducted Spurious Emissions (dBm): -57
    • Dimensions (mm): 143x70x29 (radio + standard battery); 143x70x38 (radio + standard Hazloc battery); 143x70x41 (radio + High Capacity battery)
    • Dust and Water Intrusion: IP68 (IEC 60529)
    • Frequency Range (MHz): 400-527
    • Frequency Stability (ppm): ±0.5
    • Operating System: Android 10
    • Operating Temperature (°C): -20 to +60
    • Power Supply (V): 7.5
    • Storage Temperature (°C): -40 to +85
    • Wi-Fi Standards Supported: 802.11b, 802.11g, 802.11n, 802.11ac
  3. TOA Wireless Meeting Amplifier
    Mulai

    Rp13.999.900

    TOA Wireless Meeting Amplifier
    Deskripsi:
    TOA ZW-S1830MB-AS 1 is a portable meeting amplfier that can accept up to two microphone wireless and is simple operate.
    atribut:
    • Accessories: Power cord (YA-301) -1, Dust cover -1 , Mic holder -1, Remote control -1, Tunner -2, Handheld Wireless Mic -1, Body Pack Wireless Mic -1, Headset Mic -1, Tieclip Mic -1
    • Frequency Response (Hz): 50-15000 ± 3dB
    • Dimensions (WxHxD) (mm): 298x460x200
    • Power Source: 100-240V AC, 50/60 Hz ; DC : 12V, 2.3Ah (Rechargeable Battery is included)
    • Antenna: Built in
    • Battery Charging Time (hour): 12
    • Battery Life (hour): Approx 5 (continuous music)
    • Battery Type: 12V, 2.3Ah x 1 pcs Lead Acid Battery
    • Distortion: Under 5% (rated output)
    • Finish: ABS resin, Black
    • Frequency Wireless (Mhz): Frequency range 487 - 507
    • Internal Speaker: 2-way speaker system : 20cm full range speaker and tweeter
    • MP3 Player: Extension type file is : MP3, WMA, AAC, FLAC; Max. supported storage size of the medium (stick): 32GB. (FAT16/FAT32); Source : USB, SD/MMC, BLUETOOH, FM, REC, AUX
    • Other Feature: Internal or External Speaker selection switch
    • Output Rating (W): AC: 30 ; DC: 10
    • Power Consumption (W): AC: 55 (rated output), AC: 11 (operation at EN60065)
    • SN Ratio (dB): Over 60 (rated output)
  4. Motorola Handy Talky (HT) Full Keypad Model (FKP) MOTOTRBO R7
    Mulai

    Rp15.999.900

    Motorola Handy Talky (HT) Full Keypad Model (FKP) MOTOTRBO R7
    Deskripsi:
    With this dynamic evolution of MOTOTRBO digital two-way radios, you're smarter, better connected and more productive. The SL2K Series is designed for the manager who needs complete control. With a slim and light form factor incorporating high performance integrated voice and data, these next-generation radios deliver smart connectivity to your organisation.
    atribut:
    • Low Output Power (W): 1
    • Channel Spacing (kHz): 12.5, 20, 25
    • Channel Capacity: 1000
    • Audio Distortion at Rated Audio (%): 1.5
    • Battery Life (hour): 25 / 19
    • Bluetooth Range (m): 10 (Class 2)
    • Bluetooth Version: Version 4.0
    • Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
    • Conducted Spurious Emissions (dBm): -57
    • Dimensions (mm): 131.8x56x34.7 (radio + standard battery)
    • Dust and Water Intrusion: IP68 (IEC 60529)
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Frequency Stability (ppm): ±0.5
    • High Output Power (W): 4
    • Operating Temperature (°C): -30 to +60
    • Power Supply (V): 7.5 (Nominal)
    • Rated Audio (W): 0.5
    • Storage Temperature (°C): -40 to +85
    • Wi-Fi Standards Supported: Wi-Fi 5/ IEEE 802.11b, 802.11g, 802.11n, 802.11ac
  5. TOA Speaker System
    Mulai

    Rp9.099.900

    TOA Speaker System
    Deskripsi:
    The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.
    atribut:
    • Rated Impedance Resistance (ohm): 8
  6. Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668I
    Mulai

    Rp10.999.900

    Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668I
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Low Output Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Repeater Capable: Yes
  7. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  8. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  9. Venom Gear Studio Speaker Bluetooth
    Mulai

    Rp2.099.900

    Venom Gear Studio Speaker Bluetooth
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  10. Polytron Portable Speaker
    Mulai

    Rp2.799.900

    Polytron Portable Speaker
    Deskripsi:
    Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
  11. TOA Speaker Satelite System
    Mulai

    Rp6.999.900

    TOA Speaker Satelite System
    Deskripsi:
    Designed for indoor use, the ZS-BS301B is a 2-way speaker system featuring high power handling. It consists of a subwoofer and 4 satellite speakers. The subwoofer is equipped with two 16 cm cone speakers and each satellite speaker equipped with one 8 cm cone speaker. The subwoofer can be installed on a floor or to a wall, and the satellite speaker can be installed to a wall or ceiling.
    atribut:
    • Sensitivity (dB): 81 (1 W, 1 m) x2 channels
    • Product Composition: Subwooferx1, Satellite speakerx4
    • Rated Impedance Resistance (ohm): 4 x2 channels
    • Frequency Response (Hz): 40-20000 x2 channels
    • Power Handling Capacity (W): Continuous program: 160 x2 channels; Continuous pink noise: 80 x2 channels
  12. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  13. Logitech Compact 2.1 Speaker System
    Mulai

    Rp319.900

    Logitech Compact 2.1 Speaker System
    Deskripsi:
    FULL SOUND IN A QUICK DESIGNThis compact 2.1 speaker system delivers clear audio and enhanced bass via a 3.5mm connection. Easily access power, volume and headphone jack with the wired control pod. Enjoy a full audio experience in a small form factor.
    atribut:
    • Dimensions (HxWxT) (mm): Satelite 138x80x79.5, Subwoofer 183x130x197
  14. SADA Active Speaker Stereo 2.1 with Subwoofer &amp; USB Power
    Mulai

    Rp149.900

    SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power
    Deskripsi:
    Alat ini merupakan pengeras suara yang hadir dengan satu buah subwoofer serta dua buah pengeras suara satelit, guna menghasilkan suara yang dahsyat. Pengeras suara jenis ini kerap disebut sebagai speaker multimedia 2.1, sangat cocok digunakan untuk mendengarkan musik, menonton film, bermain gim dan lainnya.
    atribut:
    • Power (W): 3
    • Connection Size (mm): AUX 3.5
    • Dimensions Subwoofer (mm): 96x116x128
    • Dimensions Speaker (mm): 60x60x70
    • Color: Black
  15. Daytona Moto GPS Radar LCD Repair Speaker
    Mulai

    Rp309.900

    Daytona Moto GPS Radar LCD Repair Speaker
    atribut:
    • Overall Length: 0.2m
  16. Polytron Speaker
    Mulai

    Rp769.900

    Polytron Speaker
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
Daftar Harga sound system toa Terbaru March 2026
TOA Portable AmplifierRp6.099.900
Motorola MOTOTRBO ION Smart Radio (HT)Rp65.999.900
TOA Dynamic MicrophoneRp279.900
TOA Wireless Meeting AmplifierRp13.999.900
Motorola Handy Talky (HT) Full Keypad Model (FKP) MOTOTRBO R7Rp15.999.900
TOA Speaker SystemRp9.099.900
Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668IRp10.999.900
Polytron Professional Active SpeakerRp1.999.900
auBern Speaker Audio Portabel Seri BERp4.399.900
Venom Gear Studio Speaker BluetoothRp2.099.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)